Product Detail

URL:

Item# : EA315SG-1

Description : Air Plasma Guillotine

Spec

Output Current DC10 to 40A(DC8 to 15A)
Sheetable sheet pressure Mild steel: 4 mm (100 V) / 10 mm (200 V)
Stainless steel: 3 mm (100 V) / 9 mm (200 V)
Aluminum: 2 mm (100 V) / 6 mm (200 V)
Frequency 50/60Hz Combination
Input 6.8kVA(2.5kVA)
Body Size 287(W) x 446(D) x 343(H)mm
Weight 16kg
Necessary Air The pressure 0.2 to 0.5MPa
Air Flowing 100L/min
Cord Length Torch :6m・Ground :4m・Power Supply :7m
By pilot arc, the arc start is possible without touching. Moreover, at cutting, even if tip of the torch is floating from the cutting surface, arc discontinuation is few, and smooth cutting is possible.
With excessive usage rate prevention function
★ By the large-capacity storage case, the cord, etc. can be completely stored.
Accessories: 4 m cord with earth clip, 6m cord with torch, 7 m power cord
Input power supply --- 200 V/100 V (single phase)
Usage rate --- 60%/100%
* The data in ( ) show numerical values at input of 100VAC.
Additional explanation
Catalog Price (JPY)

¥ 200,300 (Excluding tax)/¥ 220,330(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 18:06 Currently)

Update
Catalog Page Page 0080
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog