Item# : EA321AH-10
Description : Ionizer
Spec
| Power supply-AC100 to 240V |
|||
| Power consumption-10VA |
|||
| High voltage output voltage-AC2000V |
|||
| Ion balance-±10V or less |
|||
| Electrical discharge method-High frequency corona discharge |
|||
| Ozone evolution amount-0.04ppm or less (150mm from the front of exhaust port, at the center) |
|||
| Air flow-1.5 to 3.0m3/min |
|||
| Dim.-150(W) x 50(D) x 182(H)mm | |||
| Weight-790g |
|||
| The area to remove electricity can be selected using two types of supplied louvers. |
|||
| With an error output advance function which is useful for integration of facilities. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 86,000 (Excluding tax)/¥ 94,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/19 17:20 Currently) |
||||
| Catalog Page | Page 0695 | ||||