Product Detail

URL:

Item# : EA323HD

Description : Soldering Absorber

This product is no longer available. Please refer to replacement item below.

Spec

Power supply-AC100V 50/60Hz
Power consumption-120W
Specification-2 poles grounding type plug
Setting temperature range-350 to 450℃
Output-AC24V
Suction flow - 15L/min
Size-160(W)x225(D)x120(H)mm
Weight-3.7kg
Built-in vacuum pump
Can be used in two ways of gun type and straight type.
Nozzle(sold separately)-EA323HD-3
Additional explanation
Catalog Price (JPY)

¥ 89,300 (Excluding tax)/¥ 98,230(Tax including)

Quantity of stock

Latest stock:0

(2026/04/01 22:13 Currently)

Update

Replacement Items

EA323MA-1A