Product Detail

URL:

Item# : EA323MC-10

Description : Soldering Smoke Absorber

Spec

<Set Details> Body (With Main Filter 1 Sheet 、Prefilter 10 Sheets )、Power Supply Cord 、Remote Controller 、Cap Power Supply AC100V(50/60Hz)
Power Consumption 120W
Specification 2 poles grounding type plug
Operation Sound 50dB
Processing Air Flow ( when Duct 2 pcs are used) HIGH:4.7m3/min.,
MEDIUM:3.7m3/min.,
LOW:2.8m3/min.
Size 330x343x366(H)mm
Weight 7.5kg
It is a soldering smoke absorber of noise reducing design that realizes powerful suction force.
Low-cost filter is mounted.
★ Turning ON/OFF of power supply is possible with the attached remote controller.
Duct Separately Sold
Additional explanation
Catalog Price (JPY)

¥ 105,400 (Excluding tax)/¥ 115,940(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 09:11 Currently)

Update
Catalog Page Page 0692
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)