Product Detail

URL:

Item# : EA323MF

Description : Hot air

Spec

Power Supply AC100V(50/60Hz)
Power Consumption 700W
Output AC30V
Air flow 5 to 115L/min.
Size 160(W)x220(D)x145(H)mm
Weight 1.5kg
Presetting Interlocking Function installed
By incorporating the vacuum pick-up function, component dismounting work is easily and safely possible, without damaging the substrate and components.
★ The pick-up indicator is incorporated, by which completion of dismounting is known, even if a component is hiding at the back side of the nozzle.
Plug 2 Positions Earth
Setting Temperature 50 to 600℃
Additional explanation
Catalog Price (JPY)

¥ 75,300 (Excluding tax)/¥ 82,830(Tax including)

Quantity of stock

Latest stock:2

(2026/11/15 20:15 Currently)

Update
Catalog Page Page 0692
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)