Product Detail

URL:

Item# : EA330FA-21

Description : Propane Burner (Trigger Type)

Spec

Heating value 72,000kcal/h
Full length (Hose Except ) 750mm
Hose Length 3m
Cylinder mounting male screw 22.5mm Left screw
By the trigger type where it is at the state of pilot burner when moving, and fire power can be adjusted when using, gas saving is possible.
It is effective for every heating work, such as road maintenance & repair, line installation work, deicing, drying, burning of weed, etc.
Flame Temperature(℃) 1500
Flame Length(mm) 750
Weight(Kg) 1.73
Additional explanation
Catalog Price (JPY)

¥ 23,300 (Excluding tax)/¥ 25,630(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 00:42 Currently)

Update
Catalog Page Page 1400

Replacement Items

EA330FA-2
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)