Product Detail

URL:

Item# : EA334EH

Description : Spark Receiving Hopper for Welding

Spec

This is hung with the high power magnet and chain and receives sparks during welding work in high places.
Dim.-Body: 600(W) x 600(D) x 480(H)mm, Bottom box: 300(W) x 300(D) x 250(H)mm
Inner mat (heat-resistant felt, 310 x 310mm) 3 pcs,Hanging chain (750mm), magnet, hook, S hook, each 4 pcs included
Body and bottom box can be separated.Body is made of double layered spatter sheet.
Additional explanation
Catalog Price (JPY)

¥ 51,700 (Excluding tax)/¥ 56,870(Tax including)

Quantity of stock

Latest stock:2

(2026/11/17 20:56 Currently)

Update
Catalog Page Page 0073
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG