Product Detail

URL:

Item# : EA345AD-2C

Description : Handy Pump

Spec

Circulating water amount 23L/min(50Hz:total lifting height : 2m)
28L/min(60Hz:total lifting height : 2m)
Power Supply AC100V
Output 60W
Power Consumption 50Hz:130W
60Hz:190W
size 143(W)×253(D)×279(H)mm
Weight 4.8kg
Connection Hose The inside diameter Suction The side :19mm
Spit The side :15 to 18mm(Commercially Available Goods )
Accessories Spit Fittings Fittings Cap
Suction Hose (2m) Strainer
For Indoor Use
For replacement of water in a water tank etc.
Use a commercial rubber hose or a PVC hose (ID: 15 to 18 mm) for the hose connected to the spout fitting.
Additional explanation
Catalog Price (JPY)

¥ 36,000 (Excluding tax)/¥ 39,600(Tax including)

Quantity of stock

Latest stock:0

(2026/11/10 11:12 Currently)

Update
Catalog Page Page 2513
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog