Item# : EA345K-2A
Description : [4.1PS]4-Cycle Engine Pump
26/11/06 The image is incorrect. The correct image shows a blue cover. (No. 57/58 0993)
Spec
| For clear water mud water |
|||
| Cooling 4-cycle OHC gasoline engine |
|||
| Start System | Recoil Starter Type |
Total displacement | 171cm3 |
|---|---|---|---|
| Spent Fuel | Automobile For Lead-free gasoline |
Dia. | Suction x Spit :50x50mm |
| Engine Power | Rating :3.0kW (4.1PS) Max. :3.6kW (4.9PS) |
Max. Total Lifting Height | 27m |
| Maximum Discharge Rate | 0.6m3/min |
Tank Capacity | 3.9L |
| Size | 435x570x470(H)mm |
Weight | 38.3kg |
| Accessories | Coupling x 2 Coupling Handle x 2 Coupling Packing x 2 Hose Band x 3 Strainer x 1 |
||
| Strong effluent type corresponding to the mud generated by civil engineering construction. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 252,000 (Excluding tax)/¥ 277,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 04:08 Currently) |
||||
| Catalog Page | Page 2513 | ||||