Item# : EA350SA-4
Description : Threader Set(Ratchet Type)
Spec
| Threading of water pipes and gas pipes |
|||
| Cutting Thread Capacity | 1/2” to 2” |
Body Length | 870mm |
|---|---|---|---|
| Weight | 10.5kg |
||
| Resin With Case |
|||
| With Die Head &Dies | 1/2”・3/4”・1”・11/4”・11/2”・2” | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 104,800 (Excluding tax)/¥ 115,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/10/30 20:26 Currently) |
||||
| Catalog Page | Page 0191 | ||||