Product Detail

URL:

Item# : EA351CE-1

Description : [For PTFE] Gasket paste

Spec

Applicable fluid-Various water based fluids, various oil based fluids, acid fluids, corrosive fluids, vacuum sealing
Max temperature-260℃
Coating amount-Approx. 50g/m2 (2m2 tube)
Content-65cc (approx. 100g) tube
Color-White
Gasket paste where the colloid fine particles of fluorine resin are distributed into water and inactive at normal temperature.
Excellent in chemical resistance, applicable also to acid and corrosive fluids, and universal.
The sealing property of flanges and screws is improved.
Additional explanation
Catalog Price (JPY)

¥ 6,060 (Excluding tax)/¥ 6,666(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 06:53 Currently)

Update
Catalog Page Page 1456
Web catalog image

Documents

SDS Japanese
  1. PDF
Flyer