Item# : EA351DA-1A
Description : Seal Paste
Spec
| Usage Temperature Range | -50~300℃ |
Content | 730g |
|---|---|---|---|
| Color | Light brown |
Usage | When using water ・air ・gasoline ・kerosene ・lubrication oil ・natural gas ・refrigerant ・LPG・hydrogen sulfid ・ethylene ・butane ・ethane or carbonization hydrogen; especially when preventing crevice corrosion on the surface of steainless flange |
| Carcinogenic poisons such as crystalline silica or toluene are not included for safety and environment. |
|||
| Blush on the lid is easy for coating paste on the gasket. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,370 (Excluding tax)/¥ 8,107(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/01 14:46 Currently) |
||||
| Catalog Page | Page 1456 | ||||