Item# : EA351NG-1.5
Description : Joint Sheet
Spec
As auxiliary sealing material for metal gasket, heat dissipation of heating body, material for various gland packing, and gasket for various equipment, etc. |
|||
Applicable fluid-Water type, steam, oil type, hot air, exhaust gas, strong alkali |
|||
Material-Expanded graphite |
|||
Dim.-1000 x 1,000mm |
|||
Thickness-1.5mm | |||
Pressure limit-2.0MPa |
|||
Heat-resistant temperature: -240 to 420℃ (for steam, up to 650℃) |
|||
Excellent in thermal and electrical conductivity |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,550 (Excluding tax)/¥ 10,505(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2025/05/03 20:27 Currently) |
||||
Catalog Page | Page 1510 |