Product Detail

URL:

Item# : EA353BS-34A

Description : Mechanics Gloves

This product is no longer available. Please refer to replacement item below.

Spec

The Part Starting From The Palm Up To The Fingertip Is Made Of Synthetic Leather Which Is Very Soft And Superior In Its Breathability
Rubber-Tightened
The Back Part Of The Hand Is Made Of Spandex Which Is Superior In Its Stretchability And Breathability
Size LL
Full length 250mm
Thickness 0.7mm
Around the palm 225mm
Middle finger length 95mm
Material Palm :Synthetic leather substitute ,
Outside :Spandex
FASTFIT series
Machine washable
Additional explanation
Catalog Price (JPY)

¥ 2,600 (Excluding tax)/¥ 2,860(Tax including)

Quantity of stock

Latest stock:0

(2026/11/24 01:12 Currently)

Update
Catalog Page Page 2191

Replacement Items

EA353BS-114
Web catalog image

Documents

Flyer