Product Detail

URL:

Item# : EA353BY-332

Description : Mechanic Gloves

This product is no longer available. Please refer to replacement item below.

Spec

Size M
Full length 220mm
Length around palm 230mm
Middle finger length 85mm
Thickness 0.6mm
Material Synthetic leather
Velcro cuff
The palm portion is reinforced by a material with excellent wear resistance and tear resistance.
A pad that absorbs and disperses strong impact energy is attached to the palm.
The emboss patterns on the back of fingertips enhance the gripping force.
TPE (Thermoplastic Elastomers) on the entire surface of fingers protects your hands from impact.
The material has air permeability fits the hand and keeps coolness as well as comfort.
M-PACT series (M-PACT 4X)
The “MATERIAL 4X” series uses supple, durable and high quality synthetic leather. Superior in abrasion resistance and tear resistance compared to general synthetic leather
Machine washable
Additional explanation
Catalog Price (JPY)

¥ 4,750 (Excluding tax)/¥ 5,225(Tax including)

Quantity of stock

Latest stock:0

(2026/10/29 10:04 Currently)

Update

Replacement Items

EA353BY-252
Web catalog image

Documents

Flyer