Product Detail

URL:

Item# : EA354AF-21A

Description : Heat Resistant Gloves for Cleanroom

Catalog Correction

26/01/05 Material inside the flat: (Incorrect) Wool felt (Correct) Polyester (P.2182 only No.57 9025)

Spec

Material Back: synthetic leather (heat resistant polyurethane treatment), Palm: fiber than specified one (PPS fiber), Palm middle layer・inside: polyester
Heat resistant gloves for cleanroom with excellent heat resistant and chemicals resistant performance
Heat-proof temperature of material: 200℃
Draping realizes natural contours for fingers
Size Free
Length Approx. 280mm
Thickness 3.5mm
Around the palm 270mm
Middle finger length 85mm
Additional explanation
Catalog Price (JPY)

¥ 10,000 (Excluding tax)/¥ 11,000(Tax including)

Quantity of stock

Latest stock:5

(2026/11/17 22:34 Currently)

Update
Catalog Page Page 0705 Page 2182
Main image

Documents

SDS Japanese
  1. PDF
  2. PDF