Product Detail

URL:

Item# : EA354AF-41

Description : Heat Resistant Gloves

Spec

Heat About 220℃(5Second )
It is a three-layer structure with aramid mixed felt in the middle layer on the flat side and is excellent in heat insulating performance
Size Free
Full length 290mm
Thickness 1.5mm
Around the palm 260mm
Middle finger length 100mm
Material Front:Synthetic leather substitute (Polyester 、Polyurethane )、
Back :Polyester 100%、
In the flat: aramid mixed felt
Additional explanation
Catalog Price (JPY)

¥ 5,570 (Excluding tax)/¥ 6,127(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 05:27 Currently)

Update
Catalog Page Page 2188