Product Detail

URL:

Item# : EA354GH-31

Description : Neoprene Gloves (For Chemicals)

Spec

Thickness 1.5mm
It is coated with chloroprene rubber and is highly resistant to acid and alkaline solvent.
It has a high non-slip effect because particles are attached to it in special processing.
Size M
Length (mm) 355
Around the palm (mm) 210
Middle finger Length (mm) 75
Material Resin Section :Synthetic rubber (Chloroprene Rubber)
Fiber Section :Polyester
Additional explanation
Catalog Price (JPY)

¥ 2,380 (Excluding tax)/¥ 2,618(Tax including)

Quantity of stock

Latest stock:2

(2026/11/07 03:11 Currently)

Update
Catalog Page Page 2198

Replacement Items

EA354BW-16
EA354BM-2