Item# : EA365HA-20
Description : Heat Gun kit(Temperature Variable Type)
Spec
| Set Details | 【6Set Of O Products 】 Heat Gun Body Nozzle (Hook type) Nozzle (Spatula type) Nozzle Installation Holder single Nozzle Case |
Heat Gun Description | 【Description 】 Power Supply :AC100V(50/60Hz) Power Consumption :1000W Specification :Flat Type Plug Max. Temperature :530℃(50to530℃Continuation Variable ) (Measured at 10 meters by the outlet) Air Speed :600m/min Air flow :0.15to0.25m3/min(150to250L/min) size :240(W) x 70(D) x 190(H)mm Code Length :1.8m Weight :0.6kg 【Feature 】 ・Temperature ・Work efficiency improvement by control for a quantity of wind no stage ・High Performance Heater Powered By ・Self-Reliance hard to fall down Safe Design ・Refrigeration machine 、Show Case Maintenance ・Available for the overheat of the shrinkage tube |
|---|---|---|---|
| Nozzle (Hook type)Description | Full length :65mm Weight :29g ・All laps For heating |
Nozzle (Spatula type)Description | Full length :61mm Weight :18g Usage :For wide processing such as shrink |
| Nozzle Installation Holder Description | Full length :55mm Weight :27g The inside diameter :12mm Usage :Possible to use even simple substance for intensive overheat use ※This holder is necessary use with single Nozzle |
single Nozzle Description | Full length :60㎜ Weight :14g The inside diameter :12㎜ ※Nozzle Holder is Necessary of Use |
| Tool Box Description | size (W x D x H)mm:400 x 230 x 100 Weight :2.2kg ・ Possible to Lock Of Key Commercially Available Padlock(Hanger Dia. 5mm until ) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 21,300 (Excluding tax)/¥ 23,430(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 18:20 Currently) |
||||
| Catalog Page | Page 0863 | ||||