Product Detail

URL:

Item# : EA365VB-3

Description : Heat Blower (Temperature Variable Type)

This product is no longer available. Please refer to replacement item below.
Catalog Correction

23/12/15 Temperature Incorrect: Room temperature to 500 Correct: Room temperature to 420 (9032 No.54, 55)

Spec

Warm flow,Temperature-Inside temperature to 500℃(Electronic temperature changing)
Air flow-300 to 400L/min
Power supply-AC100V, (50/60Hz)
Power consumption-1200W
Size-96x290x96(H)mm
Cord Length(m)-30
Heater temperature and air volume adjustable
Stationary type
Additional explanation
Catalog Price (JPY)

¥ 86,000 (Excluding tax)/¥ 94,600(Tax including)

Quantity of stock

Latest stock:0

(2025/09/20 09:43 Currently)

Update

Replacement Items

EA365VB-1
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog