Product Detail

URL:

Item# : EA424BC-26A

Description : Braded Hose (for Water Line)

This product is no longer available. Please refer to replacement item below.

Spec

For hot water piping
Material-Braid: SUS304, Tube: cross-linked polyethylene pipe, Nut: brass, Packing: non-asbestos
Hose ID-Nominal 13: 9.5mm, Nominal 20: 13.0mm
Mounting thread-G1/2 (-11A to -20A), G3/4 (-21A to -30A)
Max. operating pressure-0.75.0MPa
Service temperature-1℃ to 80℃
Nominal x Length (mm) 20 x 500
Additional explanation
Catalog Price (JPY)

¥ 3,630 (Excluding tax)/¥ 3,993(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 10:24 Currently)

Update

Replacement Items

EA424BC-26B
Web catalog image

Documents

Specification