Item# : EA424CC-4A
Description : Joint for Flexible Pipe (male Screw)
Spec
| Screw Size | Rc1/2\"\" |
Compatible Dia | Dia 16mm |
|---|---|---|---|
| Full length | 39mm |
Nominal | 13 |
| Material | Bronze |
Maximum Operating Pressure | 1.0MPa |
| Usage Temperature Range | -20℃to95℃ |
Applicable Fluid | Chilled/Hot Water 、Nonfreezing fluid |
| Usage | Water Supply 、Hot water supply、Heating 、Melting snow |
※Caution ※ | ・Can not use for oils such as Gas 、Air 、Kerosene ・Can not use for under grounding |
| Japan Waterworks Association Certification Registration Goods \" |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,290 (Excluding tax)/¥ 1,419(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/06 23:37 Currently) |
||||