Item# : EA425PK-130
Description : Vacuum Pad (Spring Holder/Soft )
Spec
| Applicable Fluid | Air |
The Holder shape | Spring Type Outlet Opening The top |
|---|---|---|---|
| Pad Material | Silicon |
Mounting Screw | M14 x 1 |
| Suitable Tube | Dia 6mm |
||
| For fluid of a semiconductor ,Metallic molding take out, food related etc. |
|||
| Pad Screw | M6 |
Pad Dia. | 30mm |
| Full length | 69.2mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,750 (Excluding tax)/¥ 4,125(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/16 02:46 Currently) |
||||