Product Detail

URL:

Item# : EA425VD-8

Description : Vacuum Regulator

Spec

Pressure Range -100 to -1.3kPa
Pressure Resistance 100kPa
Ambient Temperature 5 to 60℃
Gauge Mounting Screw Rc1/8
Connection Dia 8mm
End 71mm
Standard Piping
Overall Height 108.2mm
Weight 250g
Additional explanation
Catalog Price (JPY)

¥ 9,400 (Excluding tax)/¥ 10,340(Tax including)

Quantity of stock

Latest stock:1

(2026/10/15 02:36 Currently)

Update
Catalog Page Page 1016