Item# : EA436CA-24
Description : Sheathed Copper Pipe
Spec
| Correspondence refrigerant type | 2 |
||
|---|---|---|---|
| 100% use of the high grade moisturizing agent with heat resistance up to 120°C |
|||
| You can freely bend or cut it. You can tear it easily by hand without using any tool. |
|||
| With the marking of the remaining length |
|||
| *Before flare-processing the 19.05 mm tube check whether the flare tool to be used can be used for processing. |
|||
| Size (Outside dia. ×Thick size ) | Liquid tube :6.35×0.80mm Gas tube :12.70×0.80mm |
Full length | 20m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,400 (Excluding tax)/¥ 27,940(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/22 11:18 Currently) |
||||