Product Detail

URL:

Item# : EA436CA-35

Description : Sheathed Copper Pipe

This product is no longer available. Please refer to replacement item below.

Spec

Correspondence refrigerant type 2
100% use of the high grade moisturizing agent with heat resistance up to 120°C
You can freely bend or cut it. You can tear it easily by hand without using any tool.
With the marking of the remaining length
*Before flare-processing the 19.05 mm tube check whether the flare tool to be used can be used for processing.
Size (Outside dia. ×Thick size ) Liquid tube :9.52×0.80mm
Gas tube :15.88×1.00mm
Full length 20m
Additional explanation
Catalog Price (JPY)

¥ 37,600 (Excluding tax)/¥ 41,360(Tax including)

Quantity of stock

Latest stock:0

(2025/07/06 23:46 Currently)