Product Detail

URL:

Item# : EA455A-11

Description : Air Cut Valve For Room Air Conditioner

This product is no longer available. Please refer to replacement item below.

Spec

Applicable hose inside diameter 14・16mm
Full length 78mm
The product is weather resistant and does not have to be protected by a tape making it possible to see inside the product.
The product reduces tapping noise from air conditioners and allows smooth draining because it is equipped with a check valve. The product is also effective for preventing entry of insects and outdoor air into rooms.
Additional explanation
Catalog Price (JPY)

¥ 945 (Excluding tax)/¥ 1,040(Tax including)

Quantity of stock

Latest stock:0

(2026/05/30 01:30 Currently)

Update

Replacement Items

EA455A-1
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification
  1. PDF
Catalog
  1. IMG