Product Detail

URL:

Item# : EA463FF-14

Description : Stainless Steel Tying Band

This product is no longer available. Please refer to replacement item below.

Spec

Material- Stainless steel
Thickness-0.38mm
It can be mounted again.
Use EA463FG-1, EA463FG-2 and EA463EE-3 as a binding tool.
It can be tightened with hand.
Length. (mm)-457
width. (mm)-6.35
Dim. (mm)-137
Qty. per unit-50 pcs
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 20:08 Currently)

Update

Replacement Items

EA463FA-4
Web catalog image

Documents

RoHS