Item# : EA466MB-50
Description : Ventilation Valve for Drainpipe
Spec
Suitable for treating a vent pipe at a balcony with a roof |
|||
It is also substitute for the open-air ventilation in an existing building having a problem of a bad smell. |
|||
An aluminum top cover is provided for blocking direct sunlight to enhance the durability of the vent valve. |
|||
Do not install it outdoors in a cold region where an operational failure due to freezing is expected. |
|||
Nominal | 50A |
OD | 84mm |
---|---|---|---|
Length | 124mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/10 08:15 Currently) |