Item# : EA466MB-75
Description : Ventilation Valve for Drainpipe
Spec
| Suitable for treating a vent pipe at a balcony with a roof |
|||
| It is also substitute for the open-air ventilation in an existing building having a problem of a bad smell. |
|||
| An aluminum top cover is provided for blocking direct sunlight to enhance the durability of the vent valve. |
|||
| Do not install it outdoors in a cold region where an operational failure due to freezing is expected. |
|||
| Nominal | 75A |
OD | 140mm |
|---|---|---|---|
| Length | 164mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,500 (Excluding tax)/¥ 15,950(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/17 07:16 Currently) |
||||