Item# : EA467BC-3
Description : Gas Hose With Coupler (For Utility gas And LPG)
This product is no longer available. Please refer to replacement item below.
Spec
| Nominal Dia. (The inside diameter ) |
7mm
|
Full length |
3.0m
|
Town gas ・LP Gas Combination
|
| Regarding the joint part at the gas plug side, it generates a coupling sound “Kachi” and a blue line is visible only when it is completely connected, in order to prevent incomplete connection. Since confirmation is possible by both the sound and physical appearance, safety has further increased. |
| Even if the coupler is detached at the apparatus side, gas does not leak, and therefore it is dependable. |
| Since the joint part at the gas valve side is of universal type, direction of the hose can be changed freely. |
| The hose includes steel wires, and both the flexibility & robustness are satisfied. |
| Catalog Price (JPY) |
¥
5,620
(Excluding tax)/¥
6,182(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/16 12:02 Currently)
|
Replacement Items
Documents
| Flyer |