Item# : EA467BC-5
Description : Gas Hose With Coupler (For Utility gas And LPG)
This product is no longer available. Please refer to replacement item below.
Spec
| Nominal Dia. (The inside diameter ) |
7mm
|
Full length |
5.0m
|
Town gas ・LP Gas Combination
|
To prevent incomplete connection, the coupling part on the side of the gas plug looks \"click\" and the blue line only when it is fully connected. It can be confirmed by both sound and appearance, so the safety has increased.
|
Even if it comes off on the equipment side, gas is safe because it does not leak.
|
Since the fitting part on the gas stopper side is a free type, Can change the direction of the hose freely.
|
| The hose was filled with steel wire and made it both flexible and durable. |
| Catalog Price (JPY) |
¥
6,980
(Excluding tax)/¥
7,678(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/14 10:35 Currently)
|
Replacement Items
Documents
| Flyer |