Item# : EA468AA-6
Description : Thermostatic Radiator Valve
Spec
| Max. operating temperature-Cool and hot water: 130℃, Steam: 115℃ |
|||
| Adjustable temperature range-6 to 28℃ |
|||
| This is the temperature control valve installed to the radiator and fan coil unit for heating to keep the room at a constant temperature by controlling the hot water flow rate. |
|||
| Max. operating pressure-Steam: 49kPa, Hot water: 980kPa |
|||
| Mounting screw | PT3/4 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,750 (Excluding tax)/¥ 5,225(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/08 20:42 Currently) |
||||