Product Detail

URL:

Item# : EA468B-100

Description : [Anti-Freezing] Faucet Head

Spec

With the thermoelement function, the valve opens at a body inner temperature of around 1.7℃, and a small amount of water will be discharged. The valve closes at around 4.5℃.
Material-Brass
Operating pressure-0.04 to 0.75MPa
Service temperature: -15 to 80℃
Applicable fluid-Tap water
Additional explanation
Catalog Price (JPY)

¥ 7,000 (Excluding tax)/¥ 7,700(Tax including)

Quantity of stock

Latest stock:0

(2026/11/07 23:22 Currently)

Update
Catalog Page Page 1096
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Drawings