Product Detail

URL:

Item# : EA500JB

Description : Puller Set

Spec

Thin claw type
German steel
2 claw・3 claw puller set(3 each for 3 arm types)
Applicable dia. - 120mm, 130mm, outside:70 to 180mm.
Arm length 100mm, 200mm, 250mm, 350mm
Claw thickness - 4.0mm.
The center bolt length of two claws - 160mm
The center bolt length of three claws - 250mm
Case dim. 440(W)×355(D)×155(H)mm
Weight 8.58kg 
Ideal for narrow places
The pulley, gear wheel, ball bearing, etc. can be pulled out firmly without damage.
Tensile strength 3t
Additional explanation
Catalog Price (JPY)

¥ 161,900 (Excluding tax)/¥ 178,090(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 11:41 Currently)

Update
Catalog Page Page 0323
Web catalog image

Documents

Catalog