Item# : EA500JB-1
Description : Slide Puller With Fixing Screw Set (Slim Arm)
Spec
| Slide adjustable arm position |
|||
| German Steel |
|||
| 2 Nails ・3 Nails Puller Set (Arm 3 types each 3 pcs) |
|||
| Compatible Dia. | 200mm |
Arm Length | 150mm 300mm |
|---|---|---|---|
| Case Size | 440(W) x 355(D) x 155(H)mm |
Weight | 12.8kg |
| Tensile strength | 5t |
||
| Ideal for use in narrow places. |
|||
| Pulleys gear wheels ball bearings etc. can be pulled strongly without damage. | |||
| It can be used for both outer and inner pulling-out. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 186,100 (Excluding tax)/¥ 204,710(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 05:04 Currently) |
||||
| Catalog Page | Page 0323 | ||||