Item# : EA500JL
Description : Slide Puller Set With Fixing Screw
Spec
<Set Details> | ・Standard arm ・Slim arm ・Extension arm(Each 3 Pcs ) ・2 Pcs Nail For Shoulder ・3 nails For Shoulder |
Arm Length | 100mm、200mm |
---|---|---|---|
Compatible Dia. | 90mm |
Case Size | 360(W) x 310(D) x 70(H)mm |
Weight | 4.8kg |
||
Most suitable for work in narrow places |
|||
It can be used for both outer pulling-out and inner pulling-out. | |||
The arm position is adjustable by sliding it. |
|||
German Steel |
|||
Tensile strength | 2.5~3t |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 61,000 (Excluding tax)/¥ 67,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/11/01 08:05 Currently) |
||||
Catalog Page | Page 0334 |
Replacement Items
|