Item# : EA504ML
Description : [Steel] Lockout Box
Spec
| Case outside dim.-233 x 95 x 155(H)mm |
|||
| Case inside dim.-213 x 82 x 135(H)mm |
|||
| Weight-1.7kg |
|||
| Padlock is sold separately. |
|||
| Padlock installing hole dim.-6 x 15mm |
|||
| Max. 12 pcs of padlocks of individuals can be installed and the case can be opened after the last padlock is unlocked. Convenient for management of key, etc. in the case. |
|||
| For more than 12 persons, use with the lockout hasp (EA983T-1 to -6). |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 21,300 (Excluding tax)/¥ 23,430(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:21 (2026/11/01 17:59 Currently) |
||||
| Catalog Page | Page 2327 | ||||