Product Detail

URL:

Item# : EA506AA-38

Description : Folding Container (with Door) (74L)

Spec

Size Outside dimensions:649×439×327mm
Inner dimensions:600×406×315mm
Effective inside dimensions:600×406×305mm
Capacity-74L
Material-Body: polypropyleneSide door: polycarbonate
With a door on the short side plane which folds inside, the contents can be put in and taken out when it is stacked.
Stackable
Lid-EA506AA-53 (separately sold)
Qty. per unit 1
Height when folded 77mm
Compressive load 8.04kN(820kgf)
Additional explanation
Catalog Price (JPY)

¥ 11,100 (Excluding tax)/¥ 12,210(Tax including)

Quantity of stock

Latest stock:4

(2026/11/11 15:47 Currently)

Update
Catalog Page Page 1576
Web catalog image

Documents

Specification