Item# : EA506L-49
Description : Drawer Type Storage Case
Spec
| Material | Body ・Drawer :Polypropylene 、 Top Plate :Synthetic resin Make-up Fiber Board (Polyvinyl chloride ・MDF) |
||
|---|---|---|---|
| The wooden top board is resistant against dirt, and the front face has a texture of coated furniture, which is also excellent in design. | |||
| Since water-resistant processing is applied to the top board, it is usable even at the places with moisture. |
|||
| Size | 330(W)x415(D)x1000(H)mm |
Weight | 8.7kg |
| Steps | 5 Step |
Drawer Inside Dim. | 247(W)x360(D)x145(H)mm |
| Load capacity of drawer | 2kg(Top Plate :10kg) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,500 (Excluding tax)/¥ 15,950(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/18 07:19 Currently) |
||||
| Catalog Page | Page 2007 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA506L-50 : Caster for Drawer Type Storage Case (4 Pcs) |