Product Detail

URL:

Item# : EA506L-60

Description : Drawer Type Storage Case

Spec

Material Body :Polypropylene 、
Top Plate :Synthetic resin Make-up Fiber Board
Metallic slide rails with smooth opening & closing feature is adopted for drawers.
Since water-resistant processing is applied to the top board, it is usable even at the places with moisture.
Size 805(W)x510(D)x940(H)mm
Weight 20kg
Steps 4 Step
Drawer Inside Dim. 715(W)x445(D)x190(H)mm
Drawer Load capacity 8kg(Top Plate :10kg)
Additional explanation
Catalog Price (JPY)

¥ 27,400 (Excluding tax)/¥ 30,140(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 16:21 Currently)

Update
Catalog Page Page 2007

Replacement Items

EA506MA-33