Product Detail

URL:

Item# : EA508MA-51

Description : Small Article Case

Spec

Material-Polypropylene(Special resin formulation)
Size-100x93x100(H)mm
It has high mechanical strength because of containing special resin. It is also excellent in shock-resistance.
It can be also attached to a belt or both sides of a tool box, by means of the hook part at the back side.
Fitting tool box-EA505MD-6,10,11, EA507MD-1, -2
Description-Accessory case
Size(mm)-100x93x100(H)
Additional explanation
Catalog Price (JPY)

¥ 310 (Excluding tax)/¥ 341(Tax including)

Quantity of stock

Latest stock:99

(2026/11/21 09:10 Currently)

Update
Catalog Page Page 1546 Page 1553
Web catalog image

Documents

Others
  1. IMG