Product Detail

URL:

Item# : EA508SM-62

Description : Paper Holder With Magnet

This product is no longer available. Please refer to replacement item below.

Spec

Material Steel
Roll shaped paper washer can be attached by magnet
Left and right own type、until Max. Dia 120mm、The width 500mm corresponds to paper wise
By adopting Rubber Magnet prevents slipping off
size 130(W) x 85(D) x 102(H)mm
Load Capacity 1kg
Additional explanation
Catalog Price (JPY)

¥ 5,170 (Excluding tax)/¥ 5,687(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 12:39 Currently)

Update
Catalog Page Page 1656