Item# : EA51
Description : [56Pcs]Tool Set
Spec
| <Set Details> | 56Set Of O Products |
(+) Hammerhead screwdriver | #2 x 100・#3 x 150mm |
|---|---|---|---|
| (-)Hammerhead screwdriver | 6.0 x 100・8.0 x 150mm |
(+)Stubby Screwdriver | #2 x 39mm |
| (-)Stubby Screwdriver | 6.0 x 39mm |
1/2”Sq socket(Hexagonal Shaft) | 10・12・13・14・17・19・21・22・24・27・30・32mm |
| 1/2”Sq Ratchet Handle | 250mm |
1/2”Sq Extension Bar | 125・250mm |
| Combination Wrench(Inch) | 8・10・11・12・13・14・17・19・21・22・24mm |
Long Nose Pliers | 160mm |
| Nippers | 160mm |
Pliers | 180mm |
| Combination Pliers | 160mm |
Tape Measure(With Stopper) | 19mm x 5.5m |
| Super-Precision Level(With Magnet) | 230mm |
Water Pump Pliers | 250mm |
| Ball Pin Hammer | 454g |
Adjustable Wrench | 150・300mm |
| Hexagonal Key Wrench | 1.5・2・2.5・3・4・5・6・8・10mm |
Punch | 5 Pcs set Punch Set |
| Case Size | 510(W) x 230(D) x 300(H)mm(Made of steel) |
Total Weight | 17.6kg |
| Die punching material | Made In Urethane |
||
| ★The base of the die cut is yellow specifications,becomes a loss prevention measure | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 66,600 (Excluding tax)/¥ 73,260(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 06:22 Currently) |
||||
| Catalog Page | Page 0002 | ||||