Item# : EA510ZA-3
Description : Bearing Insertion Tool Set
Spec
| <Set Details> |
|||
| Ring x 9 pcs and sleeve for striking x 1 pc |
|||
| Ring size-39.8mm(1.565), 44.5mm(1.750), 49.9mm(1.965), 59.1mm(2.325), 62.7mm(2.470), 64.9mm(2.555), 71.9mm(2.830), 76.1mm(2.995), 80.8mm(3.180) |
|||
| sleeve length-165mm |
|||
| Material-Aluminum |
|||
| Case size-270(W)x220(D)x110(H)mm |
|||
| Total weight-1.86kg |
|||
| Taper side to be used for bearing groove. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 28,100 (Excluding tax)/¥ 30,910(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/21 11:07 Currently) |
||||
| Catalog Page | Page 0327 | ||||