Product Detail

URL:

Item# : EA510ZD-3

Description : Bearing Seal Puller

Spec

Handle with a hammer (dia. 45 x 380mm)
Tip bar x 2 pcs (dia. 8 x 100mm, 300mm)
50 tip screws included
This product applies a shock with the center hammer to hammer the tip into the seal so that the oil seal can be removed easily without damaging the housing and shaft.
Case dim.-120 x 410 x 50mm
Additional explanation
Catalog Price (JPY)

¥ 62,800 (Excluding tax)/¥ 69,080(Tax including)

Quantity of stock

Latest stock:1

(2025/08/21 20:01 Currently)

Update
Catalog Page Page 0332

Replacement Items

EA510ZD-3A
Web catalog image

Documents

Catalog
  1. IMG
Specification
  1. PDF
How to use
  1. IMG