Product Detail

URL:

Item# : EA514BC-20

Description : Spark Plug Wrench set

Spec

Insert angle 3/8”、1/2”
(3/8”)Digital torque spanner 12~60N・m
(3/8”)Plug wrench Hexagonal shaft ) 13・14・18・20.8mm
(3/8”)Plug wrench(12 corners ) 14mm
(3/8”)Thin plug wrench(Hexagonal shaft ) 16mm
(3/8”)Quick spinner Dia 36×31mm
(3/8”)Swing extension bar 50mm
(3/8”)Extension bar 150mm
(3/8”)Universal joint 45mm
(3/8”)Deep socket (Hexagonal shaft ) 8・10mm
(1/2”)Plug wrench(Hexagonal shaft ) 19mm
Quick turning adapter Female 3/8”×Male 1/2”
Pig hair engine brush 200mm
Applicable to a wide range of vehicles and engines in agricultural and forestry machines and outboard motors handled by the automobile and general industries.
Applicable to the dodecagonal plugs used in some European cars such as BMW.
The product reduces the time to replace plugs in horizontal engines which normally takes time because of the operation in a narrow space.
The digital torque wrench prevents breakage of plugs due to excessive tightening.
With case
Additional explanation
Catalog Price (JPY)

¥ 76,500 (Excluding tax)/¥ 84,150(Tax including)

Quantity of stock

Latest stock:1

(2025/09/21 00:57 Currently)

Update
Catalog Page Page 0310