Item# : EA52
Description : [53Pcs]Tool Set
Spec
| <Set Details> | 53Set Of O Products |
Cutter Knife | 155mm |
|---|---|---|---|
| 5 Pcs. set Punch Set |
|||
| (+) Penetration Driver | #2 x 100・#3 x 150mm |
(-) Penetration Driver | 6.0 x 100・8.0 x 150mm |
| (+) Stubby Screwdriver | #2 x 39mm |
(-) Stubby Screwdriver | 6.0 x 39mm |
| 3/8\"Sq Socket (Hexagonal Shaft ) | 8・9・10・11・12・13・14・15・16・17・18・19mm |
3/8\"Sq Ratchet Handle | 200mm |
| 3/8\"Sq Extension Bar | 75・250mm |
Combination Wrench (Inch) | 8・10・12・13・14・17・19mm |
| Long Nose Pliers | 160mm |
Nippers | 160mm |
| Pliers | 180mm |
Combination Pliers | 160mm |
| Tape Measure (With Stopper ) | 16mm x 3.5m |
Super-Precision Level (With Magnet ) | 230mm |
| Water Pump Pliers | 250mm |
Ball Pin Hammer | 454g |
| Adjustable Wrench | 150・300mm |
Hex agonal Key Wrench | 1.5・2・2.5・3・4・5・6・8・10mm |
| Case Size | 510 x 230 x 300(H)mm(Made of steel) |
Weight | 16.4kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 55,000 (Excluding tax)/¥ 60,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 22:49 Currently) |
||||
| Catalog Page | Page 0002 | ||||