Product Detail

URL:

Item# : EA520A-4

Description : Dolly

This product is no longer available. Please refer to replacement item below.

Spec

Allowable uniformly mounted load-300kg (2 pcs)
Bed height-40mm
The platform is equipped with a non-slip pad.
Dim.-460 to 700(W) x 80(D) x 40(H)mm
Wheel-Dia. 32mm x 32 pcs
Weight-1.5kg (2 pcs)
Material-Body: steel, Wheel: resin
Has 32 rollers in total at 4 positions and prevents the floor from being damaged.
Corresponds to the object of which width is 460 to 700mm.
Additional explanation
Catalog Price (JPY)

¥ 2,980 (Excluding tax)/¥ 3,278(Tax including)

Quantity of stock

Latest stock:0

(2025/07/03 12:01 Currently)

Update
Catalog Page Page 1703
Main image