Product Detail

URL:

Item# : EA520AD-13A

Description : Steel Dolly (With Brake)

Spec

4 universal casters
With brake
Shelf heights 185mm
Wheel Flexible x 2 , freely (with brake) x 2
Wheel size 125 x 32mm
Allowable uniformly mounted load 400kg
Platform dim. 500 x 500mm
Weight 14.5kg
Material bed: steel
Wheels: TPE (thermoplastic elastomer)
Additional explanation
Catalog Price (JPY)

¥ 34,600 (Excluding tax)/¥ 38,060(Tax including)

Quantity of stock

Latest stock:21

(2026/11/16 05:59 Currently)

Update
Catalog Page Page 1654
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG